Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Blue/White, 3"W, 100ft
Mfr # 177054
Zoro # G511131160
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B-553
- Tape Backing Material Polyester
- Tape Color Blue/White
- Tape Core Diameter 3 in
- Tape Pattern Striped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177054
- Zoro # G511131160
- UPC # 888434629123
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Details
Series | B-553 |
Tape Backing Material | Polyester |
Tape Color | Blue/White |
Tape Pattern | Striped |
Retroreflective Grade | Non-Reflective |
Tape Thickness | 22 mil |
Item | Floor Marking Tape |
Product Form | Continuous Roll |
Fluorescent | No |
Tape Brand | Brady(R) |
Glow In The Dark | No |
Sub-Brand | ToughStripe(R) Max |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Tape Finish | Gloss |
Adhesive Properties | Aggressive Adhesive |
Minimum Tape Performance Temperature | 50 Degrees F |
Maximum Tape Performance Temperature | 140 Degrees F |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Striped, Blue/White, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH135R)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (212WBPX)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., M, PR (6304)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/XL)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Green (170635)
- BRADY Aisle Marking Tape, 4In W, 100Ft L, Blk/Wht (121915)
- BRADY Floor Tape, Purple, 2 inx100 ft, Roll (170006)
- BRADY Floor Marking Tape, Foot Shape, Blk, PK10 (104408)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Solid Color, Purple, 2in x 100' (134086)
- BRADY Floor Marking Tape, Black/White, 3"W, 100ft (177040)
- ZORO SELECT Anti Slip Marking Tape, 2In W, White (LB24902)
- Brady Marking and Warning Tapes