Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Blue, 4"W, 100ft
Mfr # 177037
Zoro # G211131125
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Pattern Solid
- Retroreflective Grade Non-Reflective
- Tape Color Blue
- Series B-553
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177037
- Zoro # G211131125
- UPC # 888434628959
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Details
Tape Pattern | Solid |
Item | Floor Marking Tape |
Retroreflective Grade | Non-Reflective |
Tape Color | Blue |
Series | B-553 |
Tape Thickness | 22 mil |
Tape Backing Material | Polyester |
Product Form | Continuous Roll |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Sub-Brand | ToughStripe(R) Max |
Glow In The Dark | No |
Minimum Tape Performance Temperature | 50 Degrees F |
Fluorescent | No |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Brand | Brady(R) |
Adhesive Properties | Aggressive Adhesive |
Tape Finish | Gloss |
Tape Adhesive Material | Rubber |
Adhesion to Steel | 160 oz/in |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 4 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-II (5703-II)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, M (86550/M)
- MAGID CutMaster 93KV Medium Weight Kevlar Knit Gloves Cut Level 3, 12PK (93KV-7)
- BRONER Broner Solarweave Floating Hat (48-79-596-L-G)
- BRADY Floor Marking Tape, Dot, 3-1/2In D, PK350 (104402)
- BRADY Floor Marking Tape, Yellow, PK65 (104556)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (90973)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104341)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104311)
- BRADY Rmvbl Marking Tape, Green, 3-3/4InW, PK10 (31551)
- INTERTAPE Aisle Marking Tape, 2"X36Yd (AISLE TAPE)
- Brady Marking and Warning Tapes