Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Blue, 2"W, 100ft
Mfr # 177019
Zoro # G611131084
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Pattern Solid
- Tape Core Diameter 3 in
- Tape Backing Material Polyester
- Tape Thickness 22 mil
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 177019
- Zoro # G611131084
- UPC # 888434628775
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Details
Tape Pattern | Solid |
Item | Floor Marking Tape |
Tape Backing Material | Polyester |
Tape Thickness | 22 mil |
Retroreflective Grade | Non-Reflective |
Series | B-553 |
Tape Color | Blue |
Product Form | Continuous Roll |
Sub-Brand | ToughStripe(R) Max |
Glow In The Dark | No |
Fluorescent | No |
Adhesive Properties | Aggressive Adhesive |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Tape Brand | Brady(R) |
Tape Finish | Gloss |
Maximum Tape Performance Temperature | 140 Degrees F |
Minimum Tape Performance Temperature | 50 Degrees F |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 2 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Oxidizer Placard, Blank, Tagboard, PK25 (ZT6)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BP (DL40BP)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113127)
- AZUSA SAFETY Welderbeast Buffalo Leather Stick Welding Gloves, White w/9" Blue Split Grain Flex Cuffs, 2XL (WSTICK)
- BRADY ToughStripe Cold Floor Marking Tape 4in X 100' Polyester Blk/Ylw (152756)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104448)
- BRADY Floor Marking Tape, Black/Ylw, 3"W, 100ft (177018)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (90973)
- BRADY Floor Tape, Gray, 2 inx100 ft, Roll (170033)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 2 inch x 100 ft Black (SM-BLACK-2)
- Brady Marking and Warning Tapes