Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Black/Ylw, 4"W, 100ft
Mfr # 177024
Zoro # G311131261
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Tape Pattern Striped
- Tape Color Black/Yellow
- Tape Thickness 22 mil
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177024
- Zoro # G311131261
- UPC # 888434628829
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Details
Retroreflective Grade | Non-Reflective |
Tape Pattern | Striped |
Item | Floor Marking Tape |
Tape Color | Black/Yellow |
Tape Thickness | 22 mil |
Series | B-553 |
Tape Backing Material | Polyester |
Product Form | Continuous Roll |
Minimum Tape Performance Temperature | 50 Degrees F |
Sub-Brand | ToughStripe(R) Max |
Glow In The Dark | No |
Fluorescent | No |
Maximum Tape Performance Temperature | 140 Degrees F |
Adhesive Properties | Aggressive Adhesive |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Tape Brand | Brady(R) |
Tape Finish | Gloss |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 4 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Sign, 20" Height, 12" Width, Plastic, Rectangle, English (PFE301)
- CONDOR Raincoat, Yellow, 4XL (4PCT2)
- HEXARMOR Safety Gloves, 10 in, Left n Right, PR1 (4073-M (8))
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, S, 7" L, PR (FFTAB-55-008)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104456)
- BRADY Glow-in-the-Dark Marking Tape, Foot Shape (55358)
- BRADY Rmvbl Marking Tape, Green, 3-3/4InW, PK10 (31551)
- BRADY Floor Marking Tape, Cross, 3In, 8In L, PK20 (104475)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Blue (170622)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- ACCUFORM Floor Marking Tape, 3 in W, Yellow (WFK36YL)
- Brady Marking and Warning Tapes