Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Black/Ylw, 3"W, 100ft
Mfr # 177018
Zoro # G411131284
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black/Yellow
- Tape Thickness 22 mil
- Tape Backing Material Polyester
- Retroreflective Grade Non-Reflective
- Tape Pattern Striped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177018
- Zoro # G411131284
- UPC # 888434628768
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Details
Tape Color | Black/Yellow |
Tape Thickness | 22 mil |
Tape Backing Material | Polyester |
Item | Floor Marking Tape |
Retroreflective Grade | Non-Reflective |
Tape Pattern | Striped |
Series | B-553 |
Product Form | Continuous Roll |
Fluorescent | No |
Glow In The Dark | No |
Maximum Tape Performance Temperature | 140 Degrees F |
Sub-Brand | ToughStripe(R) Max |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Finish | Gloss |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Adhesive Properties | Aggressive Adhesive |
Tape Brand | Brady(R) |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Think Sign-Wear Safety Equipment-10in x 14in OSHA Safety Sign, 14" H, TS-Think Safety (TS-Think Safety)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- HANDI RAMP Stair Nosing, Black, 30in W, Aluminum (NSN122730BK0)
- DEFENDER SAFETY Perfect Mask High Performance Face Mask 5 Pack White, 5PK (DSM-PM-01)
- BRADY Floor Marking Tape, Arrow, 4In W, Grn, PK100 (104425)
- BRADY Marking Tape, L, 1In W, 1In L, PK750 (121417)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104314)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Red Pack of 50, 50PK (175648)
- BRADY Wire Tag Fastener, 12 In, PK100 (81760)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Black (VST-315-BLK)
- Brady Marking and Warning Tapes