Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Black/White, 4"W, 100ft
Mfr # 177060
Zoro # G711131236
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Core Diameter 3 in
- Retroreflective Grade Non-Reflective
- Tape Thickness 22 mil
- Tape Pattern Striped
- Tape Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177060
- Zoro # G711131236
- UPC # 888434629185
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Details
Retroreflective Grade | Non-Reflective |
Tape Thickness | 22 mil |
Tape Pattern | Striped |
Item | Floor Marking Tape |
Tape Color | Black/White |
Tape Backing Material | Polyester |
Series | B-553 |
Product Form | Continuous Roll |
Fluorescent | No |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Tape Finish | Gloss |
Sub-Brand | ToughStripe(R) Max |
Glow In The Dark | No |
Tape Brand | Brady(R) |
Minimum Tape Performance Temperature | 50 Degrees F |
Maximum Tape Performance Temperature | 140 Degrees F |
Adhesive Properties | Aggressive Adhesive |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 4 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (RWG50XL)
- SIGNMISSION OSHA Sign, Flammable Materials No Smoking 50 Feet, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-1254-10PK)
- INFRAREDCARE Infraredcare 82101 Wrist-thumb support brace with metal splint (82101)
- CAIMAN TIG Welding Gloves, Deerskin Palm, L, PR (1864-5)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104433)
- BRADY Floor Marking Tape, Foot Shape, Blk, PK10 (104408)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104449)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Red Pack of 50, 50PK (175648)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, Green (471)
- Brady Marking and Warning Tapes