Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Black/White, 3"W, 100ft
Mfr # 177040
Zoro # G211131347
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Tape Backing Material Polyester
- Tape Pattern Striped
- Tape Color Black/White
- Series B-553
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 177040
- Zoro # G211131347
- UPC # 888434628980
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Details
Retroreflective Grade | Non-Reflective |
Tape Backing Material | Polyester |
Tape Pattern | Striped |
Tape Color | Black/White |
Series | B-553 |
Tape Thickness | 22 mil |
Item | Floor Marking Tape |
Product Form | Continuous Roll |
Tape Finish | Gloss |
Adhesive Properties | Aggressive Adhesive |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Brand | Brady(R) |
Fluorescent | No |
Glow In The Dark | No |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Sub-Brand | ToughStripe(R) Max |
Tape Adhesive Material | Rubber |
Adhesion to Steel | 160 oz/in |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Liquid Safety Cabinet, Manual, 45gal (RC45)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- BRADY Hard Hat Emblem Label, 2 In Dia., PK4 (42284)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (16-530/S)
- BRADY Floor Tape, Black/Orange, 4 inx100 ft, Roll (170086)
- BRADY BRADYSTRIPES TEMPORARY SIGN TAPE (121073)
- BRADY Safety Wire, SS, 30 ft. (38091)
- BRADY Floor Marking Tape, Square, 4 In.W, 100 ft. (121369)
- BRADY Floor Marking Tape Roll, Orange, 2In W (121364)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Red (170644)
- 3M Marking Tape, 3In W, 108 ft. L, Yellow (471)
- Brady Marking and Warning Tapes