Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Black/White, 2"W, 100ft
Mfr # 177035
Zoro # G911131180
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Color Black/White
- Series B-553
- Retroreflective Grade Non-Reflective
- Tape Pattern Striped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177035
- Zoro # G911131180
- UPC # 888434628935
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Details
Tape Backing Material | Polyester |
Tape Color | Black/White |
Series | B-553 |
Retroreflective Grade | Non-Reflective |
Item | Floor Marking Tape |
Tape Pattern | Striped |
Tape Thickness | 22 mil |
Product Form | Continuous Roll |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Sub-Brand | ToughStripe(R) Max |
Tape Brand | Brady(R) |
Tape Finish | Gloss |
Minimum Tape Performance Temperature | 50 Degrees F |
Maximum Tape Performance Temperature | 140 Degrees F |
Fluorescent | No |
Adhesive Properties | Aggressive Adhesive |
Glow In The Dark | No |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 2 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Kidskin Palm, S, PR (24DS)
- ZORO SELECT Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (3VAY4)
- BRADY Label Roll, Translucent/White, Labels/Roll: 5000 (B33-8-427)
- FRED SILVER Convex Security Mirror (PLXR-P-2436T)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104347)
- BRADY Floor Tape, Red/Yellow, 4 inx100 ft, Roll (170099)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104445)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104376)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104314)
- BRADY Floor Marking Tape, Arrow, 2In W, Wht, PK100 (104417)
- TOP TAPE AND LABEL Hazard Marking Tape, Green/White Checker, 2"W x 54'L Roll, LCB213 (LCB213)
- Brady Marking and Warning Tapes