Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Black/Orng, 4"W, 100ft
Mfr # 177047
Zoro # G411131307
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black/Orange
- Tape Backing Material Polyester
- Retroreflective Grade Non-Reflective
- Tape Pattern Striped
- Series B-553
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177047
- Zoro # G411131307
- UPC # 888434629055
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Details
Tape Color | Black/Orange |
Tape Backing Material | Polyester |
Retroreflective Grade | Non-Reflective |
Item | Floor Marking Tape |
Tape Pattern | Striped |
Series | B-553 |
Tape Thickness | 22 mil |
Product Form | Continuous Roll |
Tape Finish | Gloss |
Tape Brand | Brady(R) |
Fluorescent | No |
Maximum Tape Performance Temperature | 140 Degrees F |
Glow In The Dark | No |
Adhesive Properties | Aggressive Adhesive |
Minimum Tape Performance Temperature | 50 Degrees F |
Sub-Brand | ToughStripe(R) Max |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Tape Adhesive Material | Rubber |
Adhesion to Steel | 160 oz/in |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Orange, 4 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6003 Organic Vapor/Acid Gas Cartridge, 2 PK, NIOSH (MMM6003)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3P-120B)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0101)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (109S0310CH)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- BRADY Floor Marking Tape, Foot Shape, Blk, PK10 (104410)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104342)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104438)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (90974)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104373)
- BRADY Floor Tape, Black/Orange, 2 inx100 ft, Roll (170081)
- Brady Marking and Warning Tapes