Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Black/Orng, 3"W, 100ft
Mfr # 177029
Zoro # G711131328
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Thickness 22 mil
- Tape Core Diameter 3 in
- Retroreflective Grade Non-Reflective
- Tape Backing Material Polyester
- Tape Color Black/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177029
- Zoro # G711131328
- UPC # 888434628874
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Details
Tape Thickness | 22 mil |
Item | Floor Marking Tape |
Retroreflective Grade | Non-Reflective |
Tape Backing Material | Polyester |
Tape Color | Black/Orange |
Series | B-553 |
Tape Pattern | Striped |
Product Form | Continuous Roll |
Tape Brand | Brady(R) |
Adhesive Properties | Aggressive Adhesive |
Maximum Tape Performance Temperature | 140 Degrees F |
Glow In The Dark | No |
Sub-Brand | ToughStripe(R) Max |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Minimum Tape Performance Temperature | 50 Degrees F |
Tape Finish | Gloss |
Fluorescent | No |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Orange, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Medium (306G-21M)
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 9 (710129)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Round, PK100 (41881)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green (170633)
- BRADY Wire Tag Fastener, 12 In, PK100 (81760)
- BRADY Floor Marking Tape, Arrow, 4In W, Grn, PK100 (104425)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- BRADY Aisle Marking Tape, 4In W, 100Ft L, Blk/Wht (121915)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (76433)
- 3M Marking Tape, Roll, 4In W, 108 ft. L, Red (471)
- Brady Marking and Warning Tapes