Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Black, 4"W, 100ft
Mfr # 177059
Zoro # G511130965
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Tape Thickness 22 mil
- Tape Backing Material Polyester
- Tape Pattern Solid
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 177059
- Zoro # G511130965
- UPC # 888434629178
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Details
Retroreflective Grade | Non-Reflective |
Tape Thickness | 22 mil |
Tape Backing Material | Polyester |
Tape Pattern | Solid |
Item | Floor Marking Tape |
Series | B-553 |
Tape Color | Black |
Product Form | Continuous Roll |
Tape Finish | Gloss |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Sub-Brand | ToughStripe(R) Max |
Fluorescent | No |
Minimum Tape Performance Temperature | 50 Degrees F |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Brand | Brady(R) |
Glow In The Dark | No |
Adhesive Properties | Aggressive Adhesive |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Solid, Black, 4 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Uncoated (S301CS)
- ALLEGRO INDUSTRIES Allegro 9910 Tyvek„¢ Supplied Air Respirator Hood With OBAC Fitting, Belt, Clip & Suspension (9910)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (11-735)
- CONDOR Canvas Gloves, Poly/Cotton, L, White, PR (6AF50)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Red/Wht (121917)
- BRADY Floor Tape, Pink/Yellow, 2 inx100 ft, Roll (170000)
- BRADY Floor Marking Tape, Foot Shape, Blk, PK10 (104408)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104318)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104449)
- BRADY Floor Tape, Purple, 2 inx100 ft, Roll (170006)
- SUPERIOR MARK Floor Marking Footprints, 3.5in x 10in, Black (IN-40-412)
- Brady Marking and Warning Tapes