Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Black, 3"W, 100ft
Mfr # 177049
Zoro # G111131003
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 22 mil
- Retroreflective Grade Non-Reflective
- Tape Core Diameter 3 in
- Series B-553
- Tape Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 177049
- Zoro # G111131003
- UPC # 888434629079
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Details
Tape Thickness | 22 mil |
Retroreflective Grade | Non-Reflective |
Item | Floor Marking Tape |
Series | B-553 |
Tape Pattern | Solid |
Tape Color | Black |
Tape Backing Material | Polyester |
Product Form | Continuous Roll |
Tape Resistance Properties | Damage-Resistant, Impact-Resistant |
Fluorescent | No |
Glow In The Dark | No |
Minimum Tape Performance Temperature | 50 Degrees F |
Sub-Brand | ToughStripe(R) Max |
Adhesive Properties | Aggressive Adhesive |
Tape Finish | Gloss |
Maximum Tape Performance Temperature | 140 Degrees F |
Tape Brand | Brady(R) |
Adhesion to Steel | 160 oz/in |
Tape Adhesive Material | Rubber |
Description
Floor Marking Tape, Continuous Roll, Solid, Black, 3 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG51-9)
- PIG Entrance Mat, Black 1/8 in Thick (GRP36209-BK)
- POWERFLARE Mgnet Rech, 6, White Lt, Ylw Shell (PF6P-210RM-W-Y)
- RANDALL SATIN HAM GOLD STAIR NOSING (3 FT A-1600-SHG)
- BRADY Floor Tape, Blue/White, 4 inx100 ft, Roll (170005)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green (170633)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104315)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Blue (152740)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104310)
- BRADY Floor Marking Tape, Black/Ylw, 3"W, 100ft (177018)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Red, PK100 (ANGLER)
- Brady Marking and Warning Tapes