Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Arrow, Yellow, PK100
Mfr # 121046
Zoro # G2962145
product price: $21.59
/pk 100, $0.22/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Pattern Solid
- Retroreflective Grade Non-Reflective
- Tape Format Die Cut - Tag
- Safety Tape Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121046
- Zoro # G2962145
- UPC # 754473704247
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 2 in |
Width | 2 in |
Imperial Tape WxL | 2 in x 2 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 2 in |
Description
Floor Marking Tape, Arrow, Solid, Yellow, 2 in, 2 in, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Bib Apron, Blue, 42 In. L, 24 In. W (50422)
- CALLOWAY MILLS Multi, 24 W x 36 L (121242436)
- CAROLINA SHOE Size 11-1/2 Men's Logger Boot Composite Work Boot, Brown (CA7521)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228050)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Blue Pack of 50, 50PK (175650)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104442)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104373)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104448)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Blk/Wht (152751)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586W STD WHI)
- Brady Marking and Warning Tapes