Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Arrow, 4In W, Ylw, PK100
Mfr # 104427
Zoro # G7432241
product price: $275.99
/pk 100, $2.76/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Material Polyester
- Die Cut Shape Arrow
- Retroreflective Grade Non-Reflective
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104427
- Zoro # G7432241
- UPC # 754473162054
- Country of Origin Mexico
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 10 in |
Width | 4 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 10 in |
Imperial Tape WxL | 4 in x 10 in |
Description
Floor Marking Tape, Arrow, Solid, Yellow, 4 in, 10 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Carryall Case, Bk, 4 H x 7-1/2 In W, Nylon (S491)
- ACCUFORM Poster, Make A Play For, 18 x 24 In. (SP125156L)
- HONEYWELL North Clear Lens Cover, 25Pack, 25PK (702028-H5)
- CONDOR Leather Gloves, Striped Cotton, L, PR (3BA34)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104443)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Yellow (152117)
- BRADY ToughStripe Max Glow Floor Marking Tape Vinyl 4in W x 100' L Red (152112)
- BRADY Floor Marking Tape, Arrow, Yellow, PK100 (121046)
- BRADY Floor Tape, Gray, 2 inx100 ft, Roll (170033)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104345)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9WRC5)
- Brady Marking and Warning Tapes