Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Arrow, 4In W, Wht, PK100
Mfr # 104429
Zoro # G5467007
product price: $243.89
/pk 100, $2.44/ea
Free Shipping & Returns
$243.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Cut Shape Arrow
- Material Polyester
- Thickness 8 mil
- Retroreflective Grade Non-Reflective
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104429
- Zoro # G5467007
- UPC # 754473162078
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 10 in |
Width | 4 in |
Imperial Tape WxL | 4 in x 10 in |
Imperial Tape Length | 10 in |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Arrow, Solid, White, 4 in, 10 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cylinder Shape, 29 dB, Yellow (310-1001)
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1206-NA_10x7 (U7-1206-NA_10x7)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, 2/3XL (V2510850U-2/3XL)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-1-PK (7122-1-PK)
- BRADY ToughStripe Floor Marking Tape, Gen Purpose, Striped, Black/Yellow, 2 in x 100 ft, 8 mil Thickness (104317)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Brown (170625)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- BRADY Rmvbl Marking Tape, Green, 3-3/4InW, PK10 (31551)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104345)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Black / White (VST-321-BLACK/WHITE)
- Brady Marking and Warning Tapes