Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Arrow, 3In W, Bl, PK100
Mfr # 104420
Zoro # G5468784
product price: $191.69
/pk 100, $1.92/ea
Free Shipping & Returns
$191.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Cut Shape Arrow
- Tape Strip Length 8 in
- Standards ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
- Material Polyester
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104420
- Zoro # G5468784
- UPC # 754473161989
- Country of Origin Mexico
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 8 in |
Width | 3 in |
Imperial Tape Length | 8 in |
Imperial Tape WxL | 3 in x 8 in |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Arrow, Solid, Blue, 3 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XV417)
- RADIANS Radians® Kamori™ Leather Gloves w/Aramid Liner, Cut A4, 1 Pair, White, L (RWG52L)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44322)
- DUPONT Disposable Sleeve, Universal, 100 PK, White, Tyvek(R) 400, Elastic (IC501BWH0001000B)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- BRADY Floor Marking Tape, Cross, 3In, 8In L, PK20 (104475)
- BRADY Floor Tape, Blue/Yellow, 4 inx100 ft, Roll (170093)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Solid Color, Purple, 2in x 100' (134086)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Red (152748)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , PEDESTRIAN WALKWAY (IN-50-626I)
- Brady Marking and Warning Tapes