Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Arrow, 2InW, Blue, PK100
Mfr # 104414
Zoro # G6051744
product price: $126.89
/pk 100, $1.27/ea
Free Shipping & Returns
$126.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Format Die Cut - Tag
- Die Cut Shape Arrow
- Performance Temp. 0 Degrees to 130 Degrees F
- Material Polyester
- Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104414
- Zoro # G6051744
- UPC # 754473161927
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 5 in |
Width | 2 in |
Imperial Tape WxL | 2 in x 5 in |
Imperial Tape Length | 5 in |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Arrow, Solid, Blue, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Shade3, Propnte, 8"x15.5"x.060" (IM9-P6F3)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- BRADY Spill Control Cabinet, Yellow, Yellow (SC-CABINET)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 16x34 (DWF18P1D-001-16x34)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104349)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104319)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104435)
- BRADY Floor Tape, Black/Orange, 3 inx100 ft, Roll (170084)
- BRADY Floor Tape, Pink/Yellow, 2 inx100 ft, Roll (170000)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Clear (170629)
- BRADY Floor Marking Tape, Yellow, PK65 (104556)
- Brady Marking and Warning Tapes