Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Arrow, 2In, 5In L, PK52
Mfr # 104526
Zoro # G5467594
product price: $127.99
/pk 52, $2.46/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 8 mil
- Performance Temp. 0 Degrees to 130 Degrees F
- Standards ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
- Width 2 in
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 104526
- Zoro # G5467594
- UPC # 754473163044
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Tape Strip Length | 5 in |
Imperial Tape Length | 5 in |
Imperial Tape WxL | 2 in x 5 in |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Arrow, Solid, Red, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310YB)
- MUCK BOOT CO Boots Muck Wtlnd Brn 13M (WET-998K-TN-130)
- 3M Tekk Protection Organic Vapor Replacement Cartridge (6001P1-DC)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- BRADY Aisle Marking Tape, 4In W, 100Ft L, Blk/Wht (121915)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Blue (170621)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104378)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104379)
- BRADY Floor Marking Tape, Foot Shape, Ylw, PK10 (104409)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8XYX6)
- Brady Marking and Warning Tapes