Shop All Anti-slip tapes, Treads & Stair Nosings
This Product is Discontinued
Brady
Floor Marking Tape, 4" W, Yellow, 100 ft. L (Discontinued)
Mfr # 149643
Zoro # G7234217
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 4"
- Color Yellow
- Material Vinyl, Adhesive: Acrylic
- Tape Color Yellow
- Tape Strip Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 149643
- Zoro # G7234217
- UPC # 754473608132
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Tape Strip Length | 4 in |
Length | 100 ft. |
Diameter | 4-3/8" |
Roll Length | 100 ft |
Imperial Tape WxL | 4 in x 100 ft |
Imperial Tape Length | 100 ft |
Tape Core Diameter | 3 in |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 4 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.