Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Floor Marking Tape, 4" W, Red, 100 ft. L
Mfr # 149648
Zoro # G7234293
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Material Vinyl, Adhesive: Acrylic
- Tape Color Red
- Tape Strip Length 4 in
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 149648
- Zoro # G7234293
- UPC # 754473608187
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Tape Strip Length | 4 in |
Length | 100 ft. |
Diameter | 4-3/8" |
Roll Length | 100 ft |
Imperial Tape Width | 4 in |
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 4 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 4 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-12)
- LYLE Diesel Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0011-RD_7X5)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1467-RA_10X14 (U5-1467-RA_10X14)
- GLOBAL INDUSTRIAL Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H (B2187696)
- BRADY Brady 104377 ToughStripe Floor Marking Tape, Polyester, 4W X 100'L, BlackYellow (104377)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L (121131)
- BRADY Floor Marking Tape, Polyester, 2inW, 100 ft (132436)
- BRADY Brady® 104314 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Blue (104314)
- BRADY Floor Marking Tape, 2" W, Blue, 100 ft. L (149631)
- BRADY Brady® 132436 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Green/White (132436)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant General Purpose Tapes/Treads 610, BK, 2 inx60 ft, 2/case (70071667052)
- Brady Anti-slip tapes, Treads & Stair Nosings