Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Floor Marking Tape, 3"W, Blk/Yllw, 100 ft L
Mfr # 149637
Zoro # G7234092
original price:
$209.99
10% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Material Vinyl, Adhesive: Acrylic
- Tape Color Black/Yellow
- Tape Strip Length 3 in
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 149637
- Zoro # G7234092
- UPC # 754473608071
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Tape Strip Length | 3 in |
Length | 100 ft. |
Diameter | 4" |
Roll Length | 100 ft |
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 3 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Face Shield, 6-1/2inHx19-1/2inW, Acetate (S38140)
- CONDOR Back Support, Premium, XL (3RVC5)
- 5S SUPPLIES VinylStripe 5S Mini Corner Markers Yellow, 50PK (VSC-MINI-YELLOW)
- REEBOK Work Boot, Comp Toe, 8In, Blk, 10W, PR (RB8874)
- BRADY Brady® 104312 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Yellow (104312)
- BRADY 1/2" x 50 ft. Green Border Line Tape (121130)
- BRADY Brady 104342 ToughStripe Floor Marking Tape, Polyester, 3W X 100'L , Yellow (104342)
- BRADY 1/2" x 50 ft. Blue Border Line Tape (121128)
- BRADY Brady 104433 ToughStripe Floor Marking Tape, 2W X 5L, Yellow, LShaped Design, 20 pack (104433)
- BRADY Brady 104311 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, White (104311)
- SAFETYSTEPTD ADA Warning Pad, Red, 5 ft. L, 1" Depth (SSTDPB2X523503)
- Brady Anti-slip tapes, Treads & Stair Nosings