Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Floor Marking Tape, 3" W, Yellow, 100 ft. L
Mfr # 149636
Zoro # G7234110
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Length 100 ft.
- Material Vinyl, Adhesive: Acrylic
- Tape Color Orange
- Tape Strip Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 149636
- Zoro # G7234110
- UPC # 754473608064
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 100 ft. |
Tape Strip Length | 3 in |
Roll Length | 100 ft |
Diameter | 4" |
Imperial Tape Width | 3 in |
Tape Core Diameter | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 3 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 3 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLC-02-S)
- NMC Danger Stay Clear Swing Radius Sign (D655PB)
- NMC Caution Hot Work Permit Required In This Area Sign, C526AB (C526AB)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (14834)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Diagonal Stripes, Black on Orange, 3in x 100' (132434)
- BRADY Floor Marking Tape, 3" W, White, 100 ft. L (149640)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121122)
- BRADY Floor Marking Tape, 2" W, Blue, 100 ft. L (149631)
- BRADY Brady® 132436 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Green/White (132436)
- BRADY Striped Anti-Slip Tape (78150)
- 3M Anti-Slip Tape, Black, 1 in x 60 ft. (610)
- Brady Anti-slip tapes, Treads & Stair Nosings