Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Floor Marking Tape, 2" W, Orange, 100 ft. L
Mfr # 149635
Zoro # G7234171
original price:
$152.09
5% off
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Color Orange
- Material Vinyl, Adhesive: Acrylic
- Tape Color Orange
- Tape Strip Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 149635
- Zoro # G7234171
- UPC # 754473608057
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Tape Strip Length | 2 in |
Length | 100 ft. |
Diameter | 2" |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 100 ft |
Tape Core Diameter | 3 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 2 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (L564)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-03-M)
- MPOWER UNI HCl 15.0ppm Long Battery Life UL Class I/II/III (MP100-HCl-15)
- ZORO SELECT Warning Tape, Checkered, Red/White, 2" W (8A753)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121122)
- BRADY Brady 104433 ToughStripe Floor Marking Tape, 2W X 5L, Yellow, LShaped Design, 20 pack (104433)
- BRADY Brady ToughStripe Max Floor Marking Tape, Vinyl, 4"W x 100'L, White (149647)
- BRADY Floor Marking Tape, 3" W, White, 100 ft. L (149640)
- BRADY 1/4" x 50 ft. Green Border Line Tape (121125)
- BRADY Brady® 132436 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Green/White (132436)
- MIGHTY LINE Industrial Floor Tape, Roll, Brown, Vinyl (6RBRN)
- Brady Anti-slip tapes, Treads & Stair Nosings