Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Floor Marking Tape, 2" W, Blue, 100 ft. L
Mfr # 149631
Zoro # G7234083
original price:
$152.09
5% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Blue
- Material Vinyl, Adhesive: Acrylic
- Tape Color Blue
- Tape Strip Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 149631
- Zoro # G7234083
- UPC # 754473608019
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Tape Strip Length | 2 in |
Length | 100 ft. |
Diameter | 2" |
Roll Length | 100 ft |
Imperial Tape Width | 2 in |
Tape Core Diameter | 3 in |
Imperial Tape WxL | 2 in x 100 ft |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 2 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-619 (FS-624-619)
- CATO Cato Fire Extinguisher Cabinet Panel Replacement, Fits 10 Lbs. Extinguisher, Clear (11075)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Black/Red Hazard Stripe (IN-50-214I)
- MASTER LOCK MasterLock Group Lock Box With Key Window, Red, (S600)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L (121131)
- BRADY Floor Marking Tape, 2" W, Orange, 100 ft. L (149635)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121119)
- BRADY Brady 104347 ToughStripe Floor Marking Tape, Polyester 3W X 100'L BlackYellow (104347)
- BRADY Marking Tape, Cont Roll, Blk/Orange100 ft. (132433)
- BRADY Brady 104313 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, Red (104313)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60' / Military Grade-Series 54 (MG54-0660-BLA)
- Brady Anti-slip tapes, Treads & Stair Nosings