Shop All Shipping Labels
Brady
Flammable Liquid Shipping Labels 4-1/2", White, Pk100
Mfr # 28479LS
Zoro # G4124522
product price: $62.45
/pk 100, $0.62/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Flammable Liquid (Blank)
- Height 4"
- Label Width 4 in
- Width 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 28479LS
- Zoro # G4124522
- UPC # 754473946814
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4-1/2" |
Label Height | 4 1/2 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Flammable Liquid (Blank) |
Legend Color | Red |
Color | White |
Language | English |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 100 |
DOT/UN Product Form | Label |
Message | Flammable Liquid |
Hazard Class | Class 3 (Flammable Liquids) |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Label, Message Flammable Liquid, Label Width 4 in, Label Height 4 1/2 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Profile Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Translucent Blue Barrel, PK36 PK (2095449)
- BOWMAN DISPENSERS Bag Dispenser Single, Aluminum (BG001-0512)
- XEROX XEROX COMP AltaLink C8030/8035/8045 YELLOW (006R01700)
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE04501)
- BRADY 0.25 dia. Temperature-Indicating Labels, Pk60 (TIL-1-71C/160F-DIA)
- BRADY Label, 1-1/2 In. W, Polyester (THT-37-423-10)
- BRADY 0.787" x 0.787" Temperature-Indicating Labels, Pk60 (TIL-1-82C/180F)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (612LS)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-116C/240F)
- BRADY Haz Material Shpng Labels, Dot, 4In, PK500 (121070)
- DECKER TAPE PRODUCTS Label, DL3551, QA HOLD, 4" X 4" (DL3551)
- Brady Shipping Labels