Shop All Chemical, Gas & Hazardous Material Signs
Brady
Flammable Label, 3 1/2 in Height, 10 in Width, Paper, Vertical Rectangle, English
Mfr # 857
Zoro # G4221016
product price: $23.39
/pk 100, $0.23/ea
$23.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hazardous Flammables
- Width 10 in
- Height 3 1/2 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 857
- Zoro # G4221016
- UPC # 754473452087
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Flammable Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend FLAMMABLE, Sign Legend Style Symbol and Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 9 (97-631)
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB5665D)
- ZORO SELECT Rain Jacket, Unisex, Green, M (C16720G M)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- BRADY Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 122519 (122519)
- BRADY Notice Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 22768 (22768)
- BRADY Chemical Label, 1 in H, 3 in W, 53095 (53095)
- BRADY Chemical Sign, 7 in H, 10 in W, Rectangle, English, 125697 (125697)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63439 (63439)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63454 (63454)
- NMC Danger Acid Sign, D5R (D5R)
- Brady Chemical, Gas & Hazardous Material Signs