Shop All Printer Labels
Brady
Flag Label, Permanent Adhesive, White
Mfr # M4-214-483
Zoro # G110037825
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Label Height 2 in
- Standards CSA, RoHS Compliant, UL Recognized
- Adhesive Adhesive
- Indoor/Outdoor Usage Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-214-483
- Zoro # G110037825
- UPC # 888434593929
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 2 in |
Label Width | 1 in |
Description
Flag Label, Adhesive Material Rubber, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Halogen Free, Label Material Polyester, Label Color White, Label Finish Gloss, Label Height 2 in, Label Width 1 in, Number of Labels Included 140, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, M511-KIT, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Recommended Ribbon R4400, R4900, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Red, 100PK (670483RD)
- ZORO SELECT Long Corrugated Boxes, 48" x 16" x 16", Kraft, 10/Bundle (55VJ69)
- ZORO SELECT Torque Guide, Inch And Metric, English (2UUK3)
- AT-A-GLANCE Appointment Book, 4-7/8 x 8" (SK46-00)
- BRADY Letter Label, D, 3/4in.Hx9/16in.W, Vinyl (1520-D)
- BRADY Letter Label, I, 1-1/2in.Hx7/8in.W (1530-I)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-S)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W, Vinyl (3430-P)
- BRADY Number Label, 6, 1-1/2 in. W x 3-1/2 in. H (3450-6)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-11-417)
- BRADY Letter Label, C, 3/4in.Hx21/32in.W, Vinyl (9712-C)
- Brady Printer Labels