Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Flag Label, Nylon, White, Matte, Finish
Mfr # M5-152-499
Zoro # G909483444
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Standards CSA to C22.2 No. 0.15-95, RoHS Compliant to 2011/65/EU (Pass 2015/863), UL Recognized to UL969
- Adhesive Adhesive
- Indoor/Outdoor Usage Indoor
- Application Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5-152-499
- Zoro # G909483444
- UPC # 888434593578
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1 1/4 in |
Label Width | 1 1/2 in |
Description
Flag Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 1/2 in, Number of Labels Included 160, Compatible Mfr Part Number BMP-51, BMP-53, M511, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Recommended Ribbon R4300
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R4300)
- SAFE HANDLER Lifting Support Weight Belt, X-Large, Black (BLSH-ES-XL-2LB)
- BRADY Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (T218)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-49-427)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-5-483-10)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-1250-427)
- BRADY Label, Red/Black/White, Labels/Roll: 175 (B30-25-595-OSHADA)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 5000 (BM71-29-427)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76616)
- Brady Label Maker Tapes, Labels, Signs & Tags