Shop All Facility Signs
Brady
First Aid Sign, 7X10", BLK, SURF, SV721G
Mfr # SV721G
Zoro # G7392773
$13.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SV721G
- Zoro # G7392773
- UPC # 754473486112
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | First Aid Sign |
Header | No Header |
Legend | First Aid |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.008 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees F to 176 Degrees F |
Sign Legend Color | White |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
First Aid Sign, Sign Subject Matter First Aid, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend First Aid, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Cold Gear Type O Overall, 3XL (O28223C)
- MOON AMERICAN Nozzle Gasket, 1 In., EPDM (813-10)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (LFH40RG-PP)
- SEE ALL Round Glass Convex Mirror, 36", Adjustable Brackets (SEEN36)
- BRADY DANGER SIGN 10X7, Header Legend Color: White, 126223 (126223)
- BRADY Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English (124517)
- BRADY Spill Station Sign, 8" Height, 8" Width, Acrylic, Square, English (V1SR03A)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Aluminum, Rectangle, English (127383)
- BRADY Sign, Restroom, Bilingual, Plastic, 10X7", Height: 10", 125512 (125512)
- BRADY Eye Wash Sign, 7X10", WHT/GRN, SYM, SURF, 25167 (25167)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86522 (86522)
- Brady Facility Signs