Shop All Facility Signs
Brady
First Aid Sign, 14X10", GRN and BK/WHT, Header Background Color: Green, 41211
Mfr # 41211
Zoro # G8642459
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend First Aid Station
- Height 14"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 41211
- Zoro # G8642459
- UPC # 754473412111
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | First Aid Sign |
Header | Safety First |
Legend | First Aid Station |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Legend Style | Text |
Header Background Color | Green |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | White |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
First Aid Sign, Sign Subject Matter First Aid, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend First Aid Station, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (87251)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (RWG22M)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10073 (10073)
- TOUGH GUY Safety Cone Message Board, polypropylene, 10 1/8 in H, 2 7/16 in L, 10 1/8 in W, Red (6VKT2)
- BRADY Restroom Sign, 7 x 10In, WHT/BL, ENG, Text, 22858 (22858)
- BRADY Restroom Sign, Eng, Plastic, 7 X10, Wht/Blue, Legend: Girls, 123972 (123972)
- BRADY Equipment Sign, 7"X10", Plastic, 95008 (95008)
- BRADY Personal Hygiene Sign, 47587 (47587)
- BRADY Restroom Sign, Bilingual, Plastic, 14X10 in, 125515 (125515)
- BRADY Stop Sign, 24" Height, 24" Width, Aluminum, Octagon, English (124516)
- LYLE Decal, Warning Low Clearance, 10 x 7", Sign Material: Vinyl, LCU6-0084-RD_10X7 (LCU6-0084-RD_10X7)
- Brady Facility Signs