Shop All Facility Signs
Brady
First Aid Sign, 10X7", GRN and BK/WHT, Header Legend Color: White, 41208
Mfr # 41208
Zoro # G8455577
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend First Aid Kit
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 41208
- Zoro # G8455577
- UPC # 754473412081
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | First Aid Sign |
Header | Safety First |
Legend | First Aid Kit |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Background Color | Green |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
First Aid Sign, Sign Subject Matter First Aid, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend First Aid Kit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- PROPAC 10 MIL PONCHO (D8006-10MIL)
- NMC Notice Authorized Personnel Only Sign, N246PB (N246PB)
- 3M SPEEDGLAS Neck Protection, G5 (46-0700-66)
- BRADY Sign, Eye Wash, 10X14", Grn/Wht, Eng, Surf, Height: 10", 43481 (43481)
- BRADY Caution Tag, 5 3/4 in Height, 3 in Width, English (86430)
- BRADY Safety Sign, 7X10", Black/Yellow, Legend Style: Text, 123845 (123845)
- BRADY Safety Shower Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English (127380)
- BRADY Admittance Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (22178)
- BRADY Sign, Safety, 7X10", Red/White, 123851 (123851)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Scrap Sign, Landscape (OS-NS-D-710-L-18257)
- Brady Signs