Shop All Security & Access Signs
Brady
Firearms Sign, 4 in Height, 6 in Width, Vinyl, Diamond, No Text
Mfr # 139798
Zoro # G8412271
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 6 in
- Height 4 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 139798
- Zoro # G8412271
- UPC # 754473932442
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 6 in |
Height | 4 in |
Details
Item | Firearms Sign |
Header | No Header |
Legend | No Legend |
Sign Shape | Diamond |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | No Text |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.004 in |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Color | Black, Red |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Symbol |
Sign Legend Text Color | Black, Red |
Description
Firearms Sign, Sign Subject Matter Weapons, Devices or Substances, Height 4 in, Width 6 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Method 50 Label, 2-1/2"W x 1-1/2"H, Paper (B50R)
- MSA SAFETY MSA Advantage™ 420 Half Mask, S (10102182)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (47387)
- NANO MAGIC Anti Fog lens Cleaning Wipes 100 Pack, 6ct (8901008NMWA)
- BRADY Bilin Sfty Sgn, 14X10", Blk and Ble/Wht (125072)
- BRADY Admittance Sign, 10X14", BK and R/WHT, Legend: No Unauthorized Personnel Beyond This Point (40750)
- BRADY Entrance Sign, 6 1/2 in Height, 14 in Width, Polyester, Rectangle, English (84625)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (86168)
- BRADY Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (122748)
- BRADY Tag, 11 1/4 in Height, 6 in Width (ENT-ETSH157)
- NMC Danger Do Not Stand Here Sign, D506RB (D506RB)
- Brady Signs