Shop All Fire Signs
Brady
Fire Safety Sign, Poly, 10X7", Red/Blk
Mfr # 127160
Zoro # G8626821
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Shelter For Hazardous Weather Conditions
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 127160
- Zoro # G8626821
- UPC # 754473754891
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Fire Safety Sign |
Header | No Header |
Legend | Emergency Shelter For Hazardous Weather Conditions |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
OSHA Compliant | Yes |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
ANSI Compliant | No |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Color | Black, White |
Sign Legend Text Color | Black, White |
Description
Fire Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Shelter For Hazardous Weather Conditions, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Cut-Res Gloves, S, 21AH85, PR (60NM97)
- MOLDEX N95 Disposable Respirator w/ Valve, S, Gray, PK10 (2801N95)
- KISHIGO 2X-3X, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-2X-3X)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-WBIB-YL)
- BRADY Fire Extinguisher Sign, 3 1/2 in Height, 10 in Width, Polyester, Rectangle, English (85256)
- BRADY Emergency Sign, Muster Point 1, 10"H, Text (139661)
- BRADY Fire Extinguisher Sign, 5-1/2X10", FEXT (45366)
- BRADY Emergency Sign, Muster Point, 24"W, Eng (139621)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Polyester, Rectangle, English (73657)
- BRADY Emergency Sign, Muster Point, 18 " H, Eng (139576)
- NMC Extinguisher Sign - Bilingual, 18 in Height, 4 in Width, Pressure Sensitive Vinyl (M126P)
- Brady Signs