Shop All Fire Signs
Brady
Fire Safety Sign, Assembly Point, 10"H
Mfr # 139580
Zoro # G8419238
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Assembly Point
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 139580
- Zoro # G8419238
- UPC # 754473928933
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Fire Safety Sign |
Header | No Header |
Legend | Assembly Point |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Double-Sided | No |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | White |
Description
Fire Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Assembly Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phs, LED, 2.42W (EVCUGW)
- CHILL-ITS BY ERGODYNE Cooling Towel, Org, 40-7/8inL x 9-3/4inW (6602MF)
- SECURE CLICK Head Harness (FF-800-05)
- BRADY Emergency Sign, Plastic, Muster Point (139571)
- BRADY Emergency Sign, Muster Point, 14inH, Eng (139575)
- BRADY Fire Alarm Sign, 10X14", Red/White (127343)
- BRADY Emergency Sign, Muster Point, 24"W, Eng (139621)
- BRADY Emergency Sign, Fiberglass, Muster Point (139569)
- BRADY Emergency Sign, 24" W, Muster Point 2 (139675)
- NMC Symbol Fire Alarm Horn Halon Imo Label (IMO116P)
- Brady Fire Signs