Shop All Fire Signs
Brady
Fire Extinguisher Sign, Plastic, 18x24"
Mfr # 139612
Zoro # G7375903
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Evacuation Assembly Point
- Width 24 in
- Height 18 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 139612
- Zoro # G7375903
- UPC # 754473929251
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 24 in |
Height | 18 in |
Details
Item | Emergency Assembly Sign |
Header | No Header |
Legend | Evacuation Assembly Point |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Sign Legend Color | White |
Legend Style | Symbol and Text |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Evacuation Assembly Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1214)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- BOLD STEP Stair Tread Cover, Black, 36in W, Aluminum (407NT20036102)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00684)
- BRADY Fire Extinguisher Sign, 10X7", FEXT, ENG, Height: 7" (104939)
- BRADY Fire Extinguisher Sign, 5-1/2X10", FEXT (45368)
- BRADY Fire Extinguisher Sign, 12X9", WHT/R (70998)
- BRADY Emergency Sign, Muster Point, 24"W, Eng (139621)
- BRADY Fire Ext Sign, 18X7-1/2", Red/Wht (50785)
- BRADY Fire Alarm Sign, 7X10", Red/White, Sign Material: Aluminum (127338)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 4 in Width, Vinyl, Rectangle, English (MFXG553GF)
- Brady Fire Signs