Shop All Fire Signs
Brady
Fire Extinguisher Sign, 8X8", WHT/R, ENG
Mfr # L0FE15A
Zoro # G1212861
product price: $16.37
/ea
$16.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 8 in
- Height 8 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # L0FE15A
- Zoro # G1212861
- UPC # 754473454616
- Country of Origin Mexico
- Category Fire Signs
Dimensions
Width | 8 in |
Height | 8 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher |
Sign Shape | Square |
Sign Material | Acrylic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Red |
Glow-in-the-Dark | No |
UV Resistant | No |
Double-Sided | Yes |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 8 in, Width 8 in, Sign Material Acrylic, Sign Mounting Style Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: 4XL (HW200FO (4XL))
- AIR PRODUCTS & CONTROLS Carbon Monoxide Duct Detector Kit (SL-701 KIT)
- ZORO SELECT Foot Guard, Safety Toe Caps, Unisex, Strap On, Plastic, Green, Universal Size, 1 Pair (5T457)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- BRADY Fire Alarm Sign, 7 in Height, 5 in Width, Polyester, Rectangle, English (73662)
- BRADY Fire Extinguisher Sign, 5-1/2X10", FEXT (45368)
- BRADY Fire Extinguisher Sign, 14"X10", WHT/R (90383)
- BRADY Fire Extinguisher Sign, 10" H (139604)
- BRADY Emergency Sign, Muster Point, White/Green (139620)
- BRADY Emergency Sign, Muster Point, 18 " H, Eng (139576)
- NMC Fire Plan Sign (IMO100P)
- Brady Signs