Shop All Fire Signs
Brady
Fire Extinguisher Sign, 5-1/2X10", FEXT
Mfr # 45368
Zoro # G1213360
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 10 in
- Height 5 1/2 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 45368
- Zoro # G1213360
- UPC # 754473453688
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 5 1/2 in |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 5 1/2 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY 14 Men's Upper: Brick Red, Sole: Brown (MB922B)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK122-200)
- 3M Adapter 529-04-50,110-120 VAC, 1/pk (529-04-50)
- SAFETY ZONE Disposable Gloves, 3.2 mil Palm, Powder-Free, XL, 100 PK, Red (WSZ-GVP9-1RD-XL)
- BRADY Fire Extinguisher Sign, 7X10", R/WHT, Printed Language: English (25715)
- BRADY Fire Ext Sign, 18X7-1/2", Red/Wht (50785)
- BRADY Fire Extinguisher Sign, 10X7", FEXT, ENG, Height: 7" (104939)
- BRADY Emergency Sign, Muster Point, 14inH, Eng (139575)
- BRADY Fire Extinguisher Sign, 14"X10", WHT/R (90383)
- BRADY Fire Alarm Sign, 10X14", Red/White (127343)
- NMC Glow In Case Of Fire Use Stairways Braille Sign (GADA111BK)
- Brady Fire Signs