Shop All Fire Signs
Brady
Fire Extinguisher Sign, 3-1/2X10", FEXT
Mfr # 85256
Zoro # G8608387
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 10 in
- Height 3 1/2 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 85256
- Zoro # G8608387
- UPC # 754473852566
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 3 1/2 in |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 3 1/2 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K3106-XL)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- NOTRAX Antifatigue Mat, Black, 36 In W x 4 Ft L, 3/4 In Thick (T25S0034BL)
- MCR SAFETY Economy Grade Cow Grain Driver, XL, PK12 (3215XL)
- BRADY Fire Alarm Sign, 7X10", Red/White, Sign Material: Aluminum (127338)
- BRADY Evacuation Area Sign, 14X20", WHT/R, AL (95505)
- BRADY Emergency Sign, Muster Point, White/Green (139620)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Polyester, Rectangle, English (73657)
- BRADY Fire Door Sign, 7in.H x 10in.W, Aluminum, 7 in Height, 10 in Width, Aluminum, Rectangle, English (132146)
- BRADY Fire Extinguisher Sign, 18 in Height, 8 1/2 in Width, Acrylic, Rectangle, English (SP818V)
- ACCUFORM Fire Extinguisher Sign, 10X7", WHT/R, Width: 7" (MFXG417VS)
- Brady Signs