Shop All Fire Signs
Brady
Fire Extinguisher Sign, 24 in Height, 4 in Width, Fiberglass, Rectangle, English
Mfr # 71655
Zoro # G1213351
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 4 in
- Height 24 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 71655
- Zoro # G1213351
- UPC # 754473716554
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 24 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher |
Sign Shape | Rectangle |
Sign Material | Fiberglass |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098 in |
OSHA Compliant | Yes |
Sign Legend Color | Red |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Symbol and Text |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Sign Legend Text Color | Red |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 24 in, Width 4 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5163)
- SAFEWAZE Bolt On D-ring Anchor (FS888)
- M A MATTING Cushion Station Mat, Black 3.2' x 5.3' (370035900)
- GENUINE GRIP Work Boots, Black, Mens, 8.5, W, PR (7160-8.5W)
- BRADY Emergency Sign, Muster Point, 14inH, Eng (139575)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Polyester, Rectangle, English (73657)
- BRADY Safety Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (119768)
- BRADY Fire Safety Sign, Poly, 10X7", Red/Blk (127160)
- BRADY Fire Extinguisher Sign, 8X8", WHT/R, ENG (L0FE15A)
- BRADY Emergency Sign, 24" W, Muster Point 2 (139675)
- ACCUFORM Fire Extinguisher Sign, 18X4", R/YEL, Width: 4" (MFXG551GF)
- Brady Fire Signs