Shop All Fire Signs
Brady
Fire Extinguisher Sign, 14"X10", WHT/R
Mfr # 90383
Zoro # G8604729
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher Inside
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90383
- Zoro # G8604729
- UPC # 754473903831
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher Inside |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | Yes |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher Inside, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMM Hitch Climber Eccentric Pulley, Matte Gray (DECC-MAG)
- DUNLOP Size 9 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (42-874)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 5, 1 PR (11-751)
- BRADY Fire Alarm Sign, 12X9", White/Red (70997)
- BRADY Fire Alarm Sign, 10X14", Red/White (127343)
- BRADY Fire Extinguisher Sign, 10" H (139604)
- BRADY Fire Alarm Sign, 7X10", Red/White, Sign Material: Aluminum (127338)
- BRADY Emergency Sign, 20"W, Text and Symbol (139611)
- BRADY Fire Extinguisher Sign, 6 in Height, 8 in Width, Acrylic, Rectangle, English (V1FE15A)
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- Brady Fire Signs