Shop All Fire Signs
Brady
Fire Extinguisher Sign, 12X4", Wht/Red
Mfr # 50691
Zoro # G1213832
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 4 in
- Height 12 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 50691
- Zoro # G1213832
- UPC # 754473506919
- Country of Origin Mexico
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 12 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.06 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Symbol and Text |
Double-Sided | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
ANSI Compliant | Yes |
Sign Legend Color | White |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 4 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Photoelectric Power Board (D4P120)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472X80 (472X80)
- IRONCLAD PERFORMANCE WEAR Kevlar (SL18KV3-04-L)
- FASHION SEAL Lab Coat, White, 40-3/4 In. L (499 54)
- BRADY Emergency Sign, Muster Point, 18 " H, Eng (139576)
- BRADY Fire Extinguisher Sign, 18 in Height, 4 1/2 in Width, Plastic, Rectangle, English (SP184L)
- BRADY Evacuation Area Sign, 14X20", WHT/R, AL (95505)
- BRADY Emergency Assembly Sign, Plastic, 18"H (139600)
- BRADY Emergency Sign, Muster Point, White/Green (139620)
- BRADY Fire Extinguisher Sign, 8X8", WHT/R, ENG (L0FE15A)
- NMC Fire Extinguisher Sign (FGA3PB)
- Brady Signs