Shop All Fire Signs
Brady
Fire Extinguisher Sign, 12 in Height, 18 in Width, Plastic, Rectangle, English
Mfr # 96908
Zoro # G1213001
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 18 in
- Height 12 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 96908
- Zoro # G1213001
- UPC # 754473969080
- Country of Origin Mexico
- Category Fire Signs
Dimensions
Width | 18 in |
Height | 12 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.055 in |
Legend Style | Symbol and Text |
Double-Sided | Yes |
ANSI Compliant | Yes |
Sign Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 180 Degrees F |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Rubber, Black, 16inL, PR (CL1B16)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 10 ft Black Rubber Roll (03-167-CO-P)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (4EZD3)
- PORTWEST Full Brim Premier Hard Hat (PS56)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Polyester, Rectangle, English (73657)
- BRADY Emergency Sign, B-555 Alum, Muster Point 2 (139673)
- BRADY Fire Extinguisher Sign, 10X7", R/WHT, Width: 7" (25718)
- BRADY Fire Extinguisher Sign, 10" H (139604)
- BRADY Emergency Sign, 24" W, Muster Point 2 (139675)
- BRADY Emergency Sign, 24 " W, Muster Point 1 (139666)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- Brady Signs