Shop All Equipment & Container Labels
Brady
Fire Extinguisher Label, 3inHx3inW, Tape, 95218
Mfr # 95218
Zoro # G3006958
product price: $4.58
/ea
Sold in multiples of 2 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Legend A
- Material Acrylic
- Legend/Background Color Green/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 95218
- Zoro # G3006958
- UPC # 754473952181
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 in |
Width | 3 in |
Depth | 1/250 in |
Description
Fire Extinguisher Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Battery Cable Lockout (150821)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- SAFEWAZE V-Line Bag Roof Kit: FS99280-E, FS700-50GA, FS870, FS88560-E, FS8175 (FS121-E)
- ZORO SELECT Tarp, Drainage, Polyethylene, 12x12Ft (5WTZ5)
- BRADY Label, GHS Health Danger, Paper, 39/Sheet (118905)
- BRADY Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45196 (45196)
- BRADY Tamper Seal Label, WARRANTY VOID IF SEAL IS BROKEN, Vinyl, Red on White, 0.8in Dia, 300PK (TL-PK-1)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86062 (86062)
- BRADY Drum Label, 6in. dia., Semi-Glss Ppr, PK100 (60363)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86458)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- Brady Safety Labels