Shop All Equipment & Container Labels
Brady
Fire Extinguisher Label, 1-1/2inHx6inW, 95228
Mfr # 95228
Zoro # G3006860
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Instruction
- Language English
- Legend Use on A, B, C Fires
- Material Vinyl
- Legend/Background Color Red/Green/Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 95228
- Zoro # G3006860
- UPC # 754473952280
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 1 1/2 in |
Width | 6 in |
Depth | 1/250 in |
Description
Fire Extinguisher Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Use On All Fires A:Ordinary Combustibles B: Flammable Liquids C: Electrical Equipment Wood Paper Textiles Rubbish Burning Liquids Or Electrical Equipment, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Phase Change Cooling Vest, 2XL (6626-HV2XL)
- 3M Half Mask Respirator, Silicone, Gray (HF-802SD)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Prior To Operating Forklift Safety Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16408)
- PORTWEST Iona Cotton Coverall, XL (C814)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65535 (65535)
- BRADY Danger Label, Electrical Hazard, PK5 (86059)
- BRADY Danger Label, 5 In. W, 3-1/2 In. H, PK8, 21002LS (21002LS)
- BRADY Vehicle Placard, Explosives 1.4 (63332)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42272 (42272)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25 (66064)
- BRADY Label, GHS Severe Toxic, Paper, 4/Sheet (118901)
- Brady Safety Labels