Shop All Fire Signs
Brady
Fire Ext Sign, 18X4", Blue, Gr and Rd/Wt
Mfr # 124569
Zoro # G8416313
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher Use On All Fires A B C
- Width 4 in
- Height 18 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124569
- Zoro # G8416313
- UPC # 754473810146
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Details
Item | Fire Extinguisher Sign |
Header | No Header |
Legend | Fire Extinguisher Use On All Fires A B C |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Double-Sided | No |
Sign Legend Color | Red, White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Symbol and Text |
Sign Legend Text Color | Red, White |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher Use On All Fires A B C, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 7" Width, Flammable Storage, Landscape (OS-DS-D-57-L-2015)
- 2W INTERNATIONAL Full Face Respirator Bag, Green (FM-7440GR)
- HONEYWELL MILLER Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity (GG0040)
- HY-KO 150Ft Blue Flagging Tape Roll Flagging Tape, 12PK (A10565)
- BRADY Emergency Sign, Muster Point, White/Green (139620)
- BRADY Safety Sign, Plastic, 10x7, Wht/Blk/Red (127159)
- BRADY Fire Extinguisher Sign, 14X3-1/2", FEXT (85261)
- BRADY Emergency Sign, 24 " W, Muster Point 1 (139666)
- BRADY Fire Extinguisher Sign, 10X7", R/WHT, Width: 7" (25718)
- BRADY Fire Ext Sign, 14X10", Black and Wt/Red, Height: 14" (123759)
- BRADY Fire Alarm Sign, 10X14", Red/White (127343)
- Brady Signs