Shop All Facility Signs
Brady
Fire Exit Sign, 10" Height, 14" Width, Plastic, Rectangle, English
Mfr # 127234
Zoro # G8449487
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Fire Exit
- Legend Door Must Be Kept Unlocked During Business Hours
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 127234
- Zoro # G8449487
- UPC # 754473755645
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Fire Exit Sign |
Header | Fire Exit |
Legend | Door Must Be Kept Unlocked During Business Hours |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Double-Sided | No |
Sign Legend Color | Red |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Legend Style | Text |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Red |
Sign Legend Text Color | Red |
Description
Fire Exit Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Fire Exit, Legend Door Must Be Kept Unlocked During Business Hours, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Stainless Steel, 3 Boxes (6GLA1)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 100)
- ALLEGRO INDUSTRIES Allegro 1410-12 Spray Socks, 12/Pack (1410-12)
- BRADY Sign, Restroom, Bilingual, Plastic, 10 X7", 125536 (125536)
- BRADY DANGER SIGN 10X7, Header Legend Color: White, 126223 (126223)
- BRADY Rigid Sign, High Visibility (45370)
- BRADY First Aid Sign, 7X10", Blk and Grn/Wht, Operating Temp. Range: -40 Degrees to 176 Degrees F, 127429 (127429)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25, 87001 (87001)
- BRADY Caution Sign, 7" HX10" W, Aluminum, Width: 10", 132084 (132084)
- LYLE Security Sign, Area is Under Surveillance (U6-1236-RA_10X7)
- Brady Facility Signs