Shop All Fire Signs
Brady
Fire Equip Sign, 7X10", Red/White, Sign Mounting Style: With Mounting Holes
Mfr # 127308
Zoro # G8615840
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Sprinkler Drain Valve
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 127308
- Zoro # G8615840
- UPC # 754473756406
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Fire Equipment Sign |
Header | No Header |
Legend | Sprinkler Drain Valve |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
Sign Legend Color | Red |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Text Color | Red |
Description
Fire Equipment Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Sprinkler Drain Valve, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Sweat Pad Kit (280-HP1491PAD)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR (1070-XXL (11))
- PIP JSP HardCap A1+ Low-Profile, Camouflage (282-ABR170-CAMO)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-4-6-10)
- BRADY Evacuation Area Sign, 14X20", WHT/R, AL (95505)
- BRADY Emergency Sign, Plastic, Muster Point (139571)
- BRADY Fire Extinguisher Sign, 14 in Height, 3 1/2 in Width, Fiberglass, Rectangle, English (47039)
- BRADY Fire Extinguisher Sign, 8X8", WHT/R, ENG (L0FE15A)
- BRADY Fire Extinguisher Sign, 10X7", R/WHT, Width: 7" (25718)
- BRADY Safety Sign, Plastic, 10x7, Wht/Blk/Red (127159)
- BRADY Emergency Sign, B-555 Alum, Muster Point 2 (139673)
- Brady Fire Signs