Shop All Facility Signs
Brady
Fire Emergency Sign, 7X10", R/WHT, ENG, Legend Style: Text, 85241
Mfr # 85241
Zoro # G8627153
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Use Only
- Height 7"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 85241
- Zoro # G8627153
- UPC # 754473852412
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Fire Emergency Sign |
Header | No Header |
Legend | Emergency Use Only |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Legend Style | Text |
Double-Sided | No |
Sign Legend Color | Red |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Text Color | Red |
Description
Fire Emergency Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Use Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Goggles, Clear Antifog Coating Lens (G818AFC)
- HY-KO Pool Rules (North Carolina) Sign 20" x 28", 5PK (A20413)
- MSA SAFETY Lanyard, 6 ft., Gray (10190398)
- CELLUCAP Bouffant Cap, PP, Wht, 18 in, PK1000 (B4HS)
- BRADY Fire Emergency Sign, 10X14", R/WHT, ENG, Legend Style: Text, 85242 (85242)
- BRADY Eye Wash Sign, 10X14", Self-Adhes., 122612 (122612)
- BRADY Safety Shower Sign, 10" Height, 7" Width, Plastic, Rectangle, English (127381)
- BRADY Maintenance Tag, 7 in Height, 4 in Width (86697)
- BRADY Sign, First Aid, 8"X8", Acrylic, L0AE01A (L0AE01A)
- BRADY Sign, Restroom, 7X7", Bk/Wht, Sym, Surf, Thickness: 0.010", 88530 (88530)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, No Pedestrians Forklift Traffic Only Sign With Symbol, Landscape (OS-NS-P-1014-L-14726)
- Brady Signs