Shop All Fire Signs
Brady
Fire Alarm Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English
Mfr # V1FL15A
Zoro # G7361809
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Alarm
- Width 9 in
- Height 6 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # V1FL15A
- Zoro # G7361809
- UPC # 754473493813
- Country of Origin Mexico
- Category Fire Signs
Dimensions
Width | 9 in |
Height | 6 in |
Details
Item | Fire Alarm Sign |
Header | No Header |
Legend | Fire Alarm |
Sign Shape | Rectangle |
Sign Material | Acrylic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Red |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Color | White |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 6 in, Width 9 in, Sign Material Acrylic, Sign Mounting Style Surface, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Tape Refill Roll, PK50, SDR-C (SDR-C)
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK25 (2RMV9)
- TINGLEY Black PVC Boot, Men's, Black, 10, PR (31161)
- PYRAMEX Hard Hat, Suspension, Ratchet, 4pt (HPR541)
- BRADY Emergency Sign, Fiberglass, Muster Point (139569)
- BRADY Fire Ext Sign, 18X7-1/2", Red/Wht (50785)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Polyester, Rectangle, English (73657)
- BRADY Fire Extinguisher Sign, 10X7", FEXT, ENG, Height: 7" (104939)
- BRADY Emergency Sign, B-555 Alum, Muster Point 2 (139673)
- BRADY Emergency Sign, Plastic, Muster Point (139571)
- NMC Fire Extinguisher Sign (VS11R)
- Brady Signs