Shop All Fire Signs
Brady
Fire Alarm Sign, 12X9", White/Red
Mfr # 70997
Zoro # G7366103
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Alarm
- Width 9 in
- Height 12 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 70997
- Zoro # G7366103
- UPC # 754473709976
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 9 in |
Height | 12 in |
Details
Item | Fire Alarm Sign |
Header | No Header |
Legend | Fire Alarm |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.055 in |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | White |
Operating Temp. Range | -40 Degrees to 180 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | White |
Description
Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 50C 300D Parka, L (3957FRJ-L)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG52-1)
- SENSIT Calibration Gas, CH4, 21L (315-080012)
- TAPE LOGIC Tape Logic® Number Labels, "5", 2" Circle, Fluorescent Yellow, 500/Roll (DL6773)
- BRADY Emergency Sign, 20"W, Text and Symbol (139611)
- BRADY Evacuation Area Sign, 14X20", WHT/R, AL (95505)
- BRADY Directional Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (122504)
- BRADY Emergency Sign, Muster Point, 24"W, Eng (139621)
- BRADY Fire Ext Sign, 14X10", Black and Wt/Red, Height: 14" (123759)
- BRADY Emergency Sign, Plastic, Muster Point (139571)
- ACCUFORM Fire Extinguisher Sign, 24X7-1/2" (PSP627)
- Brady Fire Signs